Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver

  • Mfr # OZ1000DAV-DCW

  • Zoro # G3720267


product price:  $1,857.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,000 lb
Reach
27.5 in to 42 in
Material
Steel
Lift Range
0 in to 540 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ1000DAV-DCW
Zoro #
G3720267
UPC #
760921782408
Country of Origin
United States

Dimensions

Mast Diameter
3.05 in
Minimum Lifting Height
3.3 ft
Max. Adjustable Boom Length
42 in
Overall Fixed Boom Length
42 in
Height Under Boom
42 in
Boom Length Adjustability
Fixed
Min. Adjustable Boom Length
27.5 in
Maximum Lifting Height
5.6 ft
No. of Boom Length Positions
1

Details

Item
Davit Crane
Capacity
1,000 lb
Reach
27.5 in to 42 in
Material
Steel
Lift Range
0 in to 540 in
Finish
Zinc Plated
Color
Silver
Operation Mode
12V DC
Swivel Angle
360 Degrees
Includes
12 Volt DC Win, Overload Protection, Steel Davit, Test Certificate
Voltage
12V DC
Standards
RoHS Compliant
Mast Weight
29 lb
Boom Weight
35 lb
Power Source
Electric
Control Type
Wired Control
Body Material
Steel
Body Finish
Zinc Plated
Maximum Lifting Capacity
1,000 lb
Compatible Base Manufacturer Part Number
OZPED2, OZSOC2, OZWALL2
Overall Weight
64 lb
Operating Voltage
12V DC

Description

Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 5.6 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Boom Weight 35 lb, Color Silver, Compatible Base Grainger Part Number 462C22, 48RD51, 48RD52, Compatible Base Manufacturer Part Number OZPED2, OZSOC2, OZWALL2, Control Type Wired Control, Mast Weight 29 lb, Overall Weight 64 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.