Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver

  • Mfr # OZ1000DAV-ACW

  • Zoro # G3720276


product price:  $1,927.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Finish
Zinc Plated
Lift Range
0 in to 540 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ1000DAV-ACW
Zoro #
G3720276
UPC #
760921782392
Country of Origin
United States

Dimensions

Mast Diameter
3.05 in
Maximum Lifting Height
5.6 ft
Max. Adjustable Boom Length
42 in
Min. Adjustable Boom Length
27.5 in
Height Under Boom
42 in
Boom Length Adjustability
Fixed
No. of Boom Length Positions
1
Minimum Lifting Height
3.3 ft
Overall Fixed Boom Length
42 in

Details

Item
Davit Crane
Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Finish
Zinc Plated
Lift Range
0 in to 540 in
Color
Silver
Includes
115 Volt Electric Win, Overload Protection, Steel Davit, Test Certificate
Swivel Angle
360 Degrees
Operation Mode
115V AC
Voltage
115V AC
Standards
RoHS Compliant
Resistance Properties
Corrosion Resistant
Boom Weight
35 lb
Compatible Base Manufacturer Part Number
OZPED2, OZSOC2, OZWALL2
Body Material
Steel
Mast Weight
29 lb
Control Type
Wired Control
Power Source
Electric
Body Finish
Zinc Plated
Overall Weight
64 lb
Maximum Lifting Capacity
1,000 lb
Included Components
Winch
Operating Voltage
115V AC

Description

Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 5.6 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Boom Weight 35 lb, Color Silver, Compatible Base Grainger Part Number 462C22, 48RD51, 48RD52, Compatible Base Manufacturer Part Number OZPED2, OZSOC2, OZWALL2, Control Type Wired Control, Included Components Winch, Mast Weight 29 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.