This item is Discontinued.

Osg Tap, M2.5-0.45, Bottoming, CrN, 0 Flutes 1410101006

Tap, M2.5-0.45, Bottoming, CrN, 0 Flutes (Discontinued)

  • Mfr # 1410101006
  • Zoro # G3720981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410101006
Zoro #
G3720981
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M2.5-0.45
Thread Length
13.00mm
Tap Size
M2.5
Shank Dia.
2.80mm
Overall Length
46.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D3

Details

Item
Tap
Tap Chamfer
Bottoming
Tap Finish
CrN
Number of Flutes
0
Tap Material
Cobalt
List Number
14101
Standards
ANSI
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 46.00mm, Cobalt, CrN, Right Hand, Thread Length 13.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.