Mobile Base 24"D x 10, 13 ga.

  • Mfr # 50312

  • Zoro # G3721378


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
9 3/8 in
Overall Depth
24 in
Overall Width
60 in
Gauge
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50312
Zoro #
G3721378
UPC #
715347330719
Country of Origin
United States

Dimensions

Overall Height
9 3/8 in
Overall Depth
24 in
Overall Width
60 in
Height
9-3/8"
Width
60"
Depth
24"
Caster Wheel Diameter
5 in

Details

Material
Aluminum
Gauge
13 ga
Shelf Capacity
800 lb
Finish
Unfinished
Color
Aluminum
Shelf Style
Ventilated
For Use With
Pick Cart
Item
Mobile Base
Finish - Shelving and Racks
Unfinished
Assembly
To Poles
Load Capacity
800 lb
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate Caster
Compatible Manufacturer Model Number
2436HD, 2436SB, 2436TB, 2448HD, 2448SB, 2448TB, 2460HD, 2460SB, 2460TB, 48P, 54P, 60P, 68P, 72P, 76P, 84P, C2436HD, C2436TB, C2448HD, C2448TB, C2460HD, C2460TB
Compatible Product Type
Pick Cart
Caster Wheel/Configuration
(2) Rigid Casters; (2) Swivel Casters

Description

Mobile Base, Plate Caster, (2) Rigid Casters; (2) Swivel Casters, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity 800 lb, Overall Depth 24 in, Overall Height 9 3/8 in, Overall Width 60 in, Aluminum, Unfinished, Aluminum, 13 ga, Compatible Manufacturer Model Number 2436HD, 2436SB, 2436TB, 2448HD, 2448SB, 2448TB, 2460HD, 2460SB, 2460TB, 48P, 54P, 60P, 68P, 72P, 76P, 84P, C2436HD, C2436TB, C2448HD, C2448TB, C2460HD, C2460TB, Compatible Product Type Pick Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.