3 x 14 Row Angle Handle Carbon Wire Brush

  • Mfr # DW49705

  • Zoro # G3721995


product price:  $2.19
/ea
Sold in multiples of 12 for $26.28

Key Features

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Brush Length
1 1/8 in
Handle Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW49705
Zoro #
G3721995
UPC #
885911225403
Country of Origin
China

Dimensions

Brush Length
1 1/8 in
Handle Length
7 in
Brush Width
3 in
Overall Length
7 in
Head Length
1 1/8 in
Head Width
3 in

Details

Item
Scratch Brush
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Handle Color
Black
Bristle Material
Carbon Steel
Handle Material
Wood
Brush Handle Style
Short Handle
Handle Type
Curved
Number of Rows
3
Color Coding System
No
Features
0.014 Wire Gauge; 3 x 7 Rows
Sweep Face
3 in
Grip Material
Wood
Handle Style
Curved
Number of Rows/Columns
3 x 7

Description

Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Carbon Steel, Handle Material Wood, Brush Length 1 1/8 in, Handle Length 7 in, Head Width 3 in, Bristle Color Gray, Overall Length 7 in, Brush Type Wire Scratch Brush, Head Length 1 1/8 in, Sweep Face 3 in, Grip Material Wood, FDA Compliant No, Color Coding System No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.