Thread Forming Tap, M2-0.40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415000508

  • Zoro # G3722905


product price:  $45.89
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1415000508
Zoro #
G3722905
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Tap Dimension Type
Metric
Thread Length
11.00mm
Shank Dia.
2.80mm
Overall Length
44.00mm
Pitch Diameter Limit
D5
Tap Size
M2
75% Thread Drill Size
1.79 mm
Thread Size
M2x0.4
Shank Length
31.70 mm
Square Size
2.79 mm
65% Thread Drill Size
1.82 mm
55% Thread Drill Size
#49

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14150
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Material
Powdered Metal
Tap Style
Thread Forming
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Series
14150
Cutting Direction - Machining
Right Hand
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14150
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Hardened Steel, Stainless Steel
Class of Fit
2B
Secondary Material Application ISO Code
H, M
Thread Limit
D5
Thread Pitch
0.40mm
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Powdered Metal, TiCN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.