This item is Discontinued.

Stanley Locking Pliers Set, 3, Forged Jaw 94-960

Locking Pliers Set, 3, Forged Jaw (Discontinued)

  • Mfr # 94-960
  • Zoro # G3723325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94-960
Zoro #
G3723325
UPC #
076174949605
Country of Origin
Taiwan, Province of China

Dimensions

Length
6-3/4", 7-3/8", 9"

Details

Number of Pieces
3
Features
Forged Jaw
Handle Type
Plain Grip
Jaw Release Lever
Pull Style
Wire Cutter
Yes
Item
Locking Pliers Set
Includes
(3) Locking Pliers 6-3/4", 7-3/8", 9"
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Jaw Style
Curved, Straight, Long Nose
Tether Style
Tether Capable

Description

Locking Pliers Set, Features Forged Jaw, Includes (3) Locking Pliers 6 3/4 in, 7 3/8 in, 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.