This item is Discontinued.

Schneider Electric Terminal Block, Screw Clamp, 15A, 600V, Gray AB1FUSE435U5X

Terminal Block, Screw Clamp, 15A, 600V, Gray (Discontinued)

  • Mfr # AB1FUSE435U5X
  • Zoro # G3724235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB1FUSE435U5X
Zoro #
G3724235
UPC #
785901580003
Country of Origin
Germany

Details

Item
Terminal Block
Amps
15
Voltage
600
Standards
ASEV, UR, CSA
Color
Gray
Block Material
Nylon
Pieces per Foot
38

Description

Terminal Block, Standards ASEV, UR, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.