Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (Discontinued)

  • Mfr # 47102
  • Zoro # G3725626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47102
Zoro #
G3725626
UPC #
-
Country of Origin
Unknown

Dimensions

Width
11 in
Length
21 in

Details

Item
Tire Repair Kit
Includes
All The Required Tools and Patch Supplies To Make Repairs To Radial and Bias Ply Truck Tires
Color
Red
Used For
Truck Tires
Material
Various

Description

Tire Repair Kit, Material Various, Color Red, Includes All The Required Tools and Patch Supplies To Make Repairs To Radial and Bias Ply Truck Tires

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.