Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21424
Zoro #
G3725644
UPC #
070798214248
Country of Origin
Unknown
Dimensions
Size
4 oz
Details
Item
Solvent Wood Filler
Container Type
Can
Adheres To
Furniture, Paneling, Plywood, All Types Of Wood
Color
Red Maghony
Temp. Range
40 Degrees F
Dry Time
24 hr
Application
Use to Fill Holes In All Types Of Wood
Characteristics
Can Be Sanded, Cut, Drilled, Planed, Varnished, Painted Or Lacquered, Stained
Dry Time Recoat
1 hr
Yield Strength
Not Specified
Functional Cure
1 hr
VOC
250g/L
Traffic Hours
24 hr
Meets
OSHA 1910.134 and ANSI Z88.2
Dry Time Tack Free
1 hr
For Use With
All Types of Wood, Wood Repair
Begins to Harden
0.17 hr
Setting Time
1/4 hr
Flash Point
Less Than 20 Degrees F
Description
Solvent Wood Filler, Color Red Maghony, Container Type Can, Flash Point Less Than 20 Degrees F, For Use With All Types of Wood, Wood Repair
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.