Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Tie-Down, Cargo Net, 18 In L, Black, 6 Cords FE18-6BK

Tie-Down, Cargo Net, 18 In L, Black, 6 Cords (Discontinued)

  • Mfr # FE18-6BK
  • Zoro # G3725942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE18-6BK
Zoro #
G3725942
UPC #
897523001405
Country of Origin
Unknown

Dimensions

Width
5"
Length
18"

Details

For Use With
ATVs, Cargo Rack, Truck, Car, Motorcycle, RV
Includes
6 Fixed-End Polyester Cords Attached by 1 Welded O-Ring
Color
Black
Item
Tie-down
Material
Polyurethane

Description

Tie-Down, Color Black, Includes 6 Fixed-End Polyester Cords Attached by 1 Welded O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.