Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415003208

  • Zoro # G3726737


product price:  $66.69
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1415003208
Zoro #
G3726737
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Pitch Diameter Limit
D9
Thread Length
29.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Size
M8
Shank Length
40.40 mm
75% Thread Drill Size
L
Thread Size
M8x1.25
65% Thread Drill Size
7.45 mm
55% Thread Drill Size
19/64 in
Square Size
6.04 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Powdered Metal
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Standards
ANSI
Number of Pieces
1
List Number
14150
Cutting Direction - Machining
Right Hand
Series
14150
Thread Pitch
1.25mm
Spiral Direction
Neutral
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Material Grade - Machining
14150
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel
Extended Neck
No
Secondary Material Application ISO Code
H, M
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size L, Thread Limit D5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.