Cork Bulletin Board 48-1/2"H, Natural
Mfr # WK410
Zoro # G3728131
product price:Â $263.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
120 1/2 in
Height
48.5 in
Board Material
Cork
Board Color
Natural
Frame Color
Oak
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WK410
Zoro #
G3728131
UPC #
014935065058
Country of Origin
United States
Dimensions
Width
120 1/2 in
Height
48.5 in
Size
4'W x 10'H
Overall Width
120 1/2 in
Overall Height
48 1/2 in
Details
Board Material
Cork
Board Color
Natural
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
For Use
Events, Offices, Schools
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Board Style
Push-Pin
Board Frame Material
Wood
Includes
Mounting Hangers
Features
Self-healing, Laminated, Long Lasting, Rigid
Interior/Exterior Use
Interior
Board Backing Material
Fiberboard
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 120 1/2 in, Height 48 1/2 in, Frame Color Oak, For Use Events, Offices, Schools, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.