Dry Erase Board, Porcelain, 57 3/8 in, 40 3/8 in, Aluminum Frame, White, Matte
Mfr # NEX223MMP
Zoro # G3728667
product price:Â $920.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
57 3/8 in
Dry Erase Width
40 3/8 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NEX223MMP
Zoro #
G3728667
UPC #
014935110307
Country of Origin
United States
Dimensions
Dry Erase Height
57 3/8 in
Dry Erase Width
40 3/8 in
Adjustable Height Range
Not Adjustable
Height
57-3/8"
Overall Height
57 in
Overall Width
40 in
Depth
25 1/8 in
Width
40-3/8"
Size
57-3/8" x 40-3/8"
Adjustable Height
Not Adjustable
Board Width - Side 1
34 in
Board Height - Side 1
46 in
Board Height - Side 2
46 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 57 3/8 in, Dry Erase Width 40 3/8 in, Depth 25 1/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes (4) Markers, Eraser
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.