Dry Erase Board, Porcelain, 76 1/8 in, 76 3/8 in, Aluminum Frame, White

  • Mfr # NEX206MW-FR

  • Zoro # G3728676


product price:  $1,550.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Includes
(4) Markers, Eraser
Surface Finish
Matte
Adjustable Height Range
Not Adjustable
Dry Erase Height
76 1/8 in
Depth
25 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEX206MW-FR
Zoro #
G3728676
UPC #
014935111915
Country of Origin
United States

Dimensions

Adjustable Height Range
Not Adjustable
Dry Erase Height
76 1/8 in
Depth
25 1/8 in
Dry Erase Width
76 3/8 in
Width
76-3/8"
Overall Width
76 in
Height
76-1/8"
Overall Height
76 in
Adjustable Height
Not Adjustable
Board Width - Side 1
70 in
Board Height - Side 1
46 in
Board Height - Side 2
46 in

Details

Item
Dry Erase Board
Includes
(4) Markers, Eraser
Surface Finish
Matte
Frame Color
Silver
Board Color
White
Frame Material
Aluminum
Mounting/Mobility Type
Mobile/Casters
Corner Shape
Rounded
Dry Erase Surface Finish
Matte
Dry Erase Product Grouping
Dry Erase Board
Board Frame Material
Aluminum
Dry Erase Surface Type
Porcelain
Board Properties
Magnetic
Standards
CARB Phase II Compliant (Formaldehyde Emissions), TAA Compliant, TSCA Title VI Compliant (Formaldehyde Emissions)
Magnetic - Side 1
Magnetic
Board Material - Side 2
Porcelain
Reversible
Reversible
Product Type
Dry Erase Board
Magnetic - Side 2
Magnetic
Board Color - Side 1
White
Board Material - Side 1
Porcelain
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Board Color - Side 2
White

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 76 1/8 in, Dry Erase Width 76 3/8 in, Depth 25 1/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes (4) Markers, Eraser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.