Solvent Cleaner/Degreaser, 5 Gal Pail, Liquid, Clear

  • Mfr # CLAMO-5G

  • Zoro # G3728767


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Parts Washing
Fragrance
Orange
Degreaser Solvent Type
Natural Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLAMO-5G
Zoro #
G3728767
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Solvent Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Parts Washing
Fragrance
Orange
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Concentrated
Color
Clear
Contains
d-Limonene
Degreaser NSF Rating
Not Rated
Sub-Category
Cleaner/Degreaser
Degreaser Item
Cleaner/Degreaser
Flash Point
Greater than 199 Degrees F
Degreaser Container Type
Pail
Primary Chemical
None
Form
Liquid
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Cleaner Container Type
Pail
Cleaner Chemical Product Grouping
Degreasers
Standards
SARA
VOC Content
24%
Application
Equipment/Machinery, Facility Maintenance, Parts Washing
Features
Amines, Barium, Compatible With Ultrafiltration Systems and Bioremediation, Free Of 2-Butoxyethanol (Butyl), Rinses Off Easily With Plain Water
Base Formula
Citrus-Based Solvent
NSF Rating
Not Rated
pH Level
5.0 to 7.0
Product Series
Clean AMO(TM)
pH Value
Neutral
Properties
Butyl Free
Butyl Free
Yes

Description

Natural-Solvent Cleaner and Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 24 Percent, Butyl Free Yes, Application Equipment/Machinery, Facility Maintenance, Parts Washing, pH Value Neutral, pH Level 5.0 to 7.0, SARA, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Clean AMO(TM), Properties Butyl Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.