Dry Erase Board, Porcelain, 24 1/2 in, 36 1/2 in, Aluminum Frame, White, Matte
Mfr # M1-23-1
Zoro # G3728859
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
24 1/2 in
Dry Erase Width
36 1/2 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1-23-1
Zoro #
G3728859
UPC #
014935300166
Country of Origin
United States
Dimensions
Dry Erase Height
24 1/2 in
Dry Erase Width
36 1/2 in
Adjustable Height Range
Not Adjustable
Height
24-1/2"
Overall Height
24 in
Overall Width
36 in
Depth
1/2 in
Width
36-1/2"
Size
2’H x 3’W
Adjustable Height
Not Adjustable
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 1/2 in, Dry Erase Width 36 1/2 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes 50-Year Warranty, Eraser, Marker
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.