Vinyl Bulletin Board 96-1/2"W, Silver
Mfr # AV48-193
Zoro # G3729096
product price:Â $257.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
96 1/2 in
Height
48.5 in
Size
4'W x 8'H
Board Material
Vinyl
Board Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV48-193
Zoro #
G3729096
UPC #
014935515362
Country of Origin
United States
Dimensions
Width
96 1/2 in
Height
48.5 in
Size
4'W x 8'H
Overall Height
48 1/2 in
Overall Width
96 1/2 in
Details
Board Material
Vinyl
Board Color
Gray
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
For Use
Events, Offices, Schools
Board Frame Material
Aluminum
Board Style
Push-Pin
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Includes
Mounting Hangers
Color
Silver
Features
Washable, Durable
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Board Backing Material
Fabric
Description
Bulletin Board, Board Material Vinyl, Board Color Gray, Board Frame Material Aluminum, Width 96 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Events, Offices, Schools, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.