Vinyl Bulletin Board 144-1/2"W x 48-1/2"H
Mfr # AV412-181
Zoro # G3729120
product price:Â $422.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
144 1/2 in
Height
48.5 in
Size
4'W x 12'H
Board Material
Vinyl
Board Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV412-181
Zoro #
G3729120
UPC #
014935515508
Country of Origin
United States
Dimensions
Width
144 1/2 in
Height
48.5 in
Size
4'W x 12'H
Overall Height
48 1/2 in
Overall Width
144 1/2 in
Details
Board Material
Vinyl
Board Color
Brown
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Mounting/Mobility Type
Wall Mounted
Item
Bulletin Board
For Use
Events, Offices, Schools
Board Style
Push-Pin
Board Frame Material
Aluminum
Includes
Mounting Hangers
Color
Caramel
Features
Durable, Washable
Interior/Exterior Use
Interior
Board Backing Material
Fabric
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Vinyl, Board Color Brown, Board Frame Material Aluminum, Width 144 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Events, Offices, Schools, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.