Rubber Bulletin Board 72-1/2"W, Silver
Mfr # ATR46-TN
Zoro # G3729157
product price: $226.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Width
72 1/2 in
Height
48.5 in
Size
4'W x 6'H
Board Material
Recycled Rubber
Board Color
Black, Tan Speckle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATR46-TN
Zoro #
G3729157
UPC #
014935077266
Country of Origin
United States
Dimensions
Width
72 1/2 in
Height
48.5 in
Size
4'W x 6'H
Overall Height
48 1/2 in
Overall Width
72 1/2 in
Details
Board Material
Recycled Rubber
Board Color
Black, Tan Speckle
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Item
Bulletin Board
Board Frame Material
Aluminum
For Use
Events, Offices, Schools
Board Style
Push-Pin
Mounting/Mobility Type
Wall Mounted
Includes
Mounting Hangers
Features
Fade Resistant, Stain Resistant, Self-healing
Color
Tan
Board Backing Material
Fiberboard
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Tan Speckle, Board Frame Material Aluminum, Width 72 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Events, Offices, Schools, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.