Dry Erase Board, Porcelain, 78 1/4 in, 77 in, Aluminum Frame, White, Matte
Mfr # ARM1M146
Zoro # G3729227
product price:Â $852.14
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
78 1/4 in
Dry Erase Width
77 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARM1M146
Zoro #
G3729227
UPC #
014935155018
Country of Origin
United States
Dimensions
Dry Erase Height
78 1/4 in
Dry Erase Width
77 in
Adjustable Height Range
Not Adjustable
Height
78-1/4"
Overall Height
78 in
Overall Width
72 in
Depth
20 in
Width
77"
Size
78"H x 72"W
Adjustable Height
Not Adjustable
Board Width - Side 1
72 in
Board Height - Side 2
48 in
Board Height - Side 1
48 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 78 1/4 in, Dry Erase Width 77 in, Depth 20 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Casters with 2 Locking Wheels
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.