Vinyl Bulletin Board 36"W x 24"H, Ivory
Mfr # 1623-185
Zoro # G3729391
product price:Â $73.49
/eaKey Features
Width
36 in
Height
24 in
Size
36 in x 24 in
Board Material
Vinyl
Board Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1623-185
Zoro #
G3729391
UPC #
014935514525
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Size
36 in x 24 in
Overall Height
24 in
Overall Width
36 in
Details
Board Material
Vinyl
Board Color
White
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Board Frame Material
Aluminum
For Use
Events, Offices, Schools
Board Style
Push-Pin
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Includes
Mounting Hangers
Color
Ivory
Board Backing Material
Fabric
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Description
Bulletin Board, Board Material Vinyl, Board Color White, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Events, Offices, Schools, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.