Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, Quick Exhaust, Brass

  • Mfr # EF8317H307

  • Zoro # G3729433


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EF8317H307
Zoro #
G3729433
UPC #
094714832453
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
2 in
Center Line Pipe Center Size
3-1/8 in
Overall Height
4-1/16 in
Overall Length
2-1/16 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Quick Exhaust
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
130 psi Air/Inert Gas
Operating Pressure Differential - Minimum
130 psi Air/Inert Gas
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Valve Design
3-Way/2-Position
Coil Enclosure
Explosion Proof, Watertight
Standards
ATEX, CSA, IEC, UL Listed
Application
Analytical and Diagnostic Equipment, Automotive, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Environmental Rating
Hazardous, Indoor, Outdoor
Thread Type
NPT
Wattage
0.55 W
Operating Pressure Differential Air/Inert Gas - Minimum
130 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Coil
Yes
Coefficient of Volume (Cv)
0.06
Mounting Orientation
Horizontal or Vertical
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
130 psi
Fluid Temperature - Maximum
149 Degrees F

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Quick Exhaust, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.06, Operating Pressure Differential Air/Inert Gas - Maximum 130 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.