Vinyl Bulletin Board 48-5/8"H, Silver
Mfr # 12UV48-W193
Zoro # G3729461
product price:Â $216.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
96 5/8 in
Height
48 5/8 in
Size
48.5 in x 96.5 in
Board Material
Vinyl
Board Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12UV48-W193
Zoro #
G3729461
UPC #
014935515966
Country of Origin
United States
Dimensions
Width
96 5/8 in
Height
48 5/8 in
Size
48.5 in x 96.5 in
Overall Width
96 5/8 in
Overall Height
48 5/8 in
Details
Board Material
Vinyl
Board Color
Gray
Board Style
Push-Pin
For Use
Events, Offices, Schools
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Item
Bulletin Board
Color
Silver
Board Backing Material
Fabric
Interior/Exterior Use
Interior
Includes Frame
Frame Not Included
Description
Bulletin Board, Board Material Vinyl, Board Color Gray, Board Frame Material No Frame, Width 96 5/8 in, Height 48 5/8 in, Frame Color Not Applicable, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.