Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTL-MTB-32
Zoro #
G3730282
UPC #
691215068642
Country of Origin
China
Dimensions
Height
4.8"
Labware Height - English
4.8 in
Diameter
4.2 Inches
Details
Item
Bottle With Brush Lid
Capacity
32 Ounces
Bottle/Jar Shape
Round
Labware Basic Material
Metal
Labware Closure Material
Metal
Special Features
Brush Cap
Closure Material
Metal
Mouth
Wide
Labware Capacity - English
32 oz
Labware Closure Liner Material
Polyethylene
Description
Tin Bottle With Brush Lid, Metal Bottle, Capacity 32 Ounces, Mouth NA, Graduation Subdivisions NA, Bottle Material Tin Plated Steel, Closure Material Tin with Polyethylene Liner, Shape Round, Screw Closure Size NA, Height 4.8 Inches, Diameter 4.2 Inches, Color Metallic, Finish Metallic, Special Features Brush Cap, Package Quanity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.