Men's Work Pants, 2XL/3XL, Navy, Cotton/Polyester

  • Mfr # LP65DN 40 34

  • Zoro # G3732499


product price:  $34.99
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Gender
Men's
Size
2XL/3XL
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP65DN 40 34
Zoro #
G3732499
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
2XL/3XL
Fits Waist Size
40 in
Maximum Waist Size
40 in
Tag Size
40 x 34

Details

Item
Work Pants
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
7.25 oz
Series
LP65
Closure Type
Tack Button
Lining Material
Unlined
Number of Outside Pockets
6
Garment Style
Work Pants
Pockets
6
Features
Crafted With Wrinkle Resistance, Spacious Compartments and Functional Features
Application
Industrial
Cleaning and Care Instructions
Industrial Wash
Moisture-Wicking
Yes
Fit
Relaxed Fit
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Includes Hammer Loop
No
Reinforced Locations
Knees
Waist Closure
Buttons

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 34 in, Maximum Waist Size 40 in, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.