Men's Work Pants, L/XL, Navy, Cotton/Polyester

  • Mfr # LP65DN 38 34

  • Zoro # G3732535


product price:  $38.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
L/XL
Fabric Weight
7.25 oz
Series
LP65
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP65DN 38 34
Zoro #
G3732535
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
L/XL
Fits Waist Size
38 in
Maximum Waist Size
38 in
Tag Size
38 x 34

Details

Item
Work Pants
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
7.25 oz
Series
LP65
Closure Type
Tack Button
Lining Material
Unlined
Number of Outside Pockets
6
Pockets
6
Garment Style
Work Pants
Features
Crafted With Wrinkle Resistance, Spacious Compartments and Functional Features
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Application
Industrial
Moisture-Wicking
Yes
Reinforced Locations
Knees
Waist Closure
Buttons
Cleaning and Care Instructions
Industrial Wash
Fit
Relaxed Fit
Insulated for Cold Conditions
No
Includes Hammer Loop
No

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 34 in, Maximum Waist Size 38 in, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.