Men's Work Pants, L/XL, Navy, Cotton/Polyester

  • Mfr # LP65DN 38 32

  • Zoro # G3732541


product price:  $34.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
L/XL
Inseam
32 in
Fabric Weight
7.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP65DN 38 32
Zoro #
G3732541
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
L/XL
Fits Waist Size
38 in
Tag Size
38 x 32
Maximum Waist Size
38 in

Details

Item
Work Pants
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.25 oz
Series
LP65
Lining Material
Unlined
Number of Outside Pockets
6
Closure Type
Tack Button
Garment Style
Work Pants
Pockets
6
Application
Industrial
Reinforced Locations
Knees
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Includes Hammer Loop
No
Features
Crafted With Wrinkle Resistance, Spacious Compartments and Functional Features
Moisture-Wicking
Yes
Cleaning and Care Instructions
Industrial Wash
Fit
Relaxed Fit
Waist Closure
Buttons

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 38 in, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.