Men's Work Pants, 2XL/3XL, Black, Cotton/Polyester

  • Mfr # LP65BK 42 34

  • Zoro # G3732821


product price:  $34.99
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Gender
Men's
Size
2XL/3XL
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP65BK 42 34
Zoro #
G3732821
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
2XL/3XL
Fits Waist Size
42 in
Tag Size
42 x 34
Maximum Waist Size
42 in

Details

Item
Work Pants
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
7.25 oz
Series
LP65
Number of Outside Pockets
6
Lining Material
Unlined
Closure Type
Tack Button
Pockets
6
Garment Style
Work Pants
Fit
Relaxed Fit
Fly Closure Type
Zipper
Includes Hammer Loop
No
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Features
Crafted With Wrinkle Resistance, Spacious Compartments and Functional Features
Application
Industrial
Moisture-Wicking
Yes
Cleaning and Care Instructions
Industrial Wash
Waist Closure
Buttons
Reinforced Locations
Knees

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 34 in, Maximum Waist Size 42 in, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.