Men's Work Pants, S/M, Black, Cotton/Polyester

  • Mfr # LP65BK 30 39U

  • Zoro # G3733059


product price:  $35.75
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
S/M
Inseam
39 in
Fabric Weight
7.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP65BK 30 39U
Zoro #
G3733059
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
S/M
Fits Waist Size
30 in
Maximum Waist Size
30 in
Tag Size
30 x 39

Details

Item
Work Pants
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
39 in
Fabric Weight
7.25 oz
Series
LP65
Lining Material
Unlined
Number of Outside Pockets
6
Closure Type
Tack Button
Pockets
6
Garment Style
Work Pants
Application
Industrial
Features
Crafted With Wrinkle Resistance, Spacious Compartments and Functional Features
Insulated for Cold Conditions
No
Waist Closure
Buttons
Fly Closure Type
Zipper
Reinforced Locations
Knees
Includes Hammer Loop
No
Cleaning and Care Instructions
Industrial Wash
Fit
Relaxed Fit
Moisture-Wicking
Yes
Leg Fit
Straight Leg

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 39 in, Maximum Waist Size 30 in, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.