Outlet Strip, Surge, Hospital Grade, 4 5-15R-HG, 5-15P-HG, 15 ft., White

  • Mfr # SPS415HGULTRA

  • Zoro # G3733572


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Hospital Grade
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS415HGULTRA
Zoro #
G3733572
UPC #
037332159236
Country of Origin
China

Dimensions

Cord Length
15 ft.
Width
2 1/2 in
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Depth
1-1/2"
Length
13 3/4 in
Height
1 1/2 in
Wire Size
14 AWG
Length (Straight Wireway)
13 3/4 in

Details

Item
Outlet Strip
Type
Surge, Hospital Grade
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
14/3
Standards
TUV tested to UL 60601-1 and UL 60950-1 (USA); TUV tested to CAN/CSA-C22.2 No. 601.1-M90 and 60950-1-03 (Canada)
Includes
Instruction Manual with Warranty Information
Power Indicator
Yes
Number of Transformer Outlets
0
NEMA Receptacle Configuration
NEMA 5-15R-HG
For Use With
AC Powered Distribution
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P-HG
Max. Amps - Ext. Cords and Outlet Strips
15.0
Max. Amps
15A
Voltage
120VAC
Color - Ext. Cords and Outlet Strips
White
Number of Total Outlets - Ext. Cords and Outlet Strips
4
Max. Surge Current
60 kA
Circuit Breaker
1
Rated Joules
1,410
Footnotes
4,11
Housing Material
Metal
Number of Outlets
4
Medical Facility Use
Patient Care (UL 60601-1)
NEMA Plug Configuration
NEMA 5-15P-HG
Mounting Style
Keyhole
Hz
50/60 Hz
Medical Grade
Yes
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Green Environmental Attribute
Yes
Special Features
Antimicrobial
Communication Port
None
Number of Outlet Rows
1
Outlet Surge Protection
Yes
Coax Surge Protection
No
Application
Hospital and Medical Facility
Number of Conductors
3
USB Charging Port
0
Frequency
60 Hz
Features
Anti-Microbial Protected, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Green Certification or Other Recognition
RoHS
Watts
1800W
Input Voltage
120 V AC
Package Contents
SPS415HGULTRA 4-Outlets Surge Suppressor, Owner's Manual with Warranty Information
Maximum Line Current
15 A
Output Voltage
120 V AC
Form Factor
External
Maximum Surge Amps
60000
AC Suppression Joule Rating
1410
Nominal Input Voltage(s) Supported
120V AC
Overload Protection
15A resettable circuit breaker
Circuit Breaker (amps)
15
Output Receptacles
(4) 5-15R-HG
Frequency Compatibility
60 Hz
Diagnostic LED(s)
Yes
Network (Ethernet) Protection
No
Material of Construction
Metal
Mounting Details
Includes flanges
Outlet Orientation
Single row of 4
Package Includes
SPS415HGULTRA UL 60601-1 Medical-Grade Power Strip;Owner's manual
Mounting Holes or Slots
Yes
LED Indicators
Proper wiring and surge protection working

Description

Outlet Strip, Application Hospital and Medical Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Patient Care (UL 60601-1), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.