Diamond Saw Blade, Wet, 20 In Dia, 3055 RPM (Discontinued)
- Mfr # 152381
- Zoro # G3733606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
152381
Zoro #
G3733606
UPC #
092333708548
Country of Origin
Unknown
Dimensions
Blade Dia.
20"
Plate Thickness
0.160"
Cutting Depth
8-3/4"
Details
Cutting Type
Wet
Rim Type
Segmented
Diamond Knockout
No
Application
Cured Concrete
Max. RPM
3055
Grade
Best
Item
Diamond Saw Blade
For Use With
Walk Behind Saws
Arbor Hole
1"
Blade Type
Wet
Description
Diamond Saw Blade, Blade Dia. 20 in, Cutting Type Wet, Rim Type Segmented, Grade Best
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.