Metal Cleaner and Polish, 17 oz, Aerosol Can, Lemon

  • Mfr # SC0885000

  • Zoro # G3734771


product price:  $7.49
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Size
17 oz
Cleaner Container Type
Aerosol Can
Fragrance
Lemon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC0885000
Zoro #
G3734771
UPC #
-
Country of Origin
France

Dimensions

Cleaner Container Size
17 oz
Size
17 oz.
Container Size
17 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Type
Aerosol Can
Fragrance
Lemon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Flash Point
-20.2 Degrees F
Standards
NSF Rated
Primary Chemical
None
Container Type
Aerosol Can
VOC Content
10%
Item
Metal Cleaner and Polish
Effective to Remove
Hepatitis A
Includes Chemical
None
For Use On
Aluminum, Porcelain, Stainless Steel, Ceramic Tile
Contains
Mineral Oil
Sub-Category
Metal and Stone
Degreaser Container Type
Aerosol Can
Net Weight
7.37 gal
Minimum Coverage Area
300 sq ft
Maximum Coverage Area
500 sq ft
Rinse Required
No
NSF Rating
C1
pH Level
10
Maximum Effective Temperature
200 Degrees F
Biodegradable
No
Properties
No Rinse Required
pH Value
Alkaline
Surfaces for Use On
Aluminum, Chrome, Stainless Steel
Nonflammable
No

Description

Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 17 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties No Rinse Required, Ready to Use, Standards NSF Rated, Surfaces for Use On Aluminum, Chrome, Stainless Steel, Maximum Coverage Area 500 sq ft, Maximum Effective Temperature 200 Degrees F, Minimum Coverage Area 300 sq ft, Flash Point -20.2 Degrees F, Fragrance Lemon, Net Weight 7.37 gal, pH Level 10, pH Value Alkaline, Recommended Dilution Ready to Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.