Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Acrylic Terry/Nylon Lining, High-Visibility Yellow, L ( 9 )

  • Mfr # N9690HVL

  • Zoro # G3734963


product price: $10.65
/pr

Key Features

Color
High-Visibility Yellow
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9690HVL
Zoro #
G3734963
UPC #
045143969272
Country of Origin
Pakistan

Dimensions

Size
L ( 9 )
Glove Size
L
Glove Length
10 in
Length
10 in
Thickness
15 ga
Size- Numeric
9

Details

Item
Coated Gloves
Color
High-Visibility Yellow
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
Coating Finish
Textured
Thumb Style
Wing
Gauge
7, 15
Application
Cold Storage, Commercial Fishing, Frozen Food Packaging, Agriculture, Carpentry, Construction, Flagman, HVAC, Landscaping, Warehousing
Resists
Abrasions, Cold Conditions
Glove Coating Finish
Smooth
Suggested Use Environment
Not Specified
Cuff
Knit Wrist
Standards
ANSI/ISEA 105:2016, EN388, EN 511 X2X
Glove Coating Coverage
3/4
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Coating Material
HPT
Coating Coverage
Full
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Series
Ninja Ice
Glove Coating Cover
3/4
Glove Insulation Material
Acrylic
Brand and Series
MCR Safety Ninja Ice N9690HV
EN 388 Rating
3XX2
Silicone-Free
No
Waterproof
No
Min. Temp.
-22 Degrees F
Glove Coating Color
Lime
ANSI/ISEA Puncture Force
53 N
Touchscreen Compatible
No
Glove Liner Material
Acrylic
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Cycles
2,300
Low-Profile Impact Protection
No
Latex-Free
No
Water Resistant
Yes
Finger Coverage
Full Finger
Anti-Static
No
ANSI/ISEA Cut Load
1,000 g
Includes Pull Strap
No
Glove Hand Style
Left and Right
Max. Temp.
280 Degrees F
Material
Nylon
Knit Material
Nylon
Coating Type
Dipped
Glove Lining Material
Acrylic
Knit Material Color
Lime
Double-Dipped
No
Maximum Temperature
280 Degrees F
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Palm Material
PVC FOAM SPONGE

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN388, EN 511 X2X, Insulated Yes, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.