This item is Discontinued.

Hammer Strength Olympic Squat Rack, 290 lb., 59 in. H O-SR

Olympic Squat Rack, 290 lb., 59 in. H (Discontinued)

  • Mfr # O-SR
  • Zoro # G3735536
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O-SR
Zoro #
G3735536
UPC #
-
Country of Origin
United States

Dimensions

Length
59 in
Width
69 in
Height
59 in

Details

Item
Olympic Squat Rack
Series
Hammer Strength
Weight
290 lb
Frame Material
Steel
Finish
Powder Coated

Description

Olympic Squat Rack, Length 59 in, Width 69 in, Height 59 in, Series Hammer Strength, Frame Material Steel, Finish Powder Coated, Weight 290 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.