WallClaw Anchors Wall Anchor, 2" L, Plastic, 60 lbs Tension Strength, 4 PK

  • Mfr # PCK-WC4-YS

  • Zoro # G3736031


product price:  $4.29
/pk 4, $1.07/ea

Key Features

Compatible Material
Drywall
Anchor Length
2"
Thread Size
#8 to #18
Sub-Brand
WallClaw Anchors
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCK-WC4-YS
Zoro #
G3736031
UPC #
877164003297
Country of Origin
United States

Dimensions

Anchor Length
2"
Thread Size
#8 to #18
Minimum Material Thickness
1/2"
Min. Wall Thickness
1/2"
Screw Length
1 1/4 in
Wall Thickness
1/2 in to 5/8 in
Anchor Size
#8 to #18 x 1-1/4 in
Size
8-18x1.25"
Maximum Material Thickness
5/8 in
Compatible Screw Size
#8
Screw Size Included
#8
Screw Length Included
1 1/4 in
Compatible Screw Length
1 1/4 in

Details

Item
Wall Anchor
Compatible Material
Drywall
Sub-Brand
WallClaw Anchors
Material
Plastic
Head Type
Round
Drive Type
Phillips
Includes
Anchors, Screws
Tension Strength (1/2 in Drywall)
60 lbs
Screw Type
Phillips, Pan Head Zinc, Type B Tip
Wall Anchor Style
Hammer-In
Temp. Range (F)
35 Degrees to 100 Degrees F
Meets/Exceeds
ASTM E488
Features
Industrial Strength, No Drilling Required
Type
Hammer-in
Wall Anchor Type
Hammer-In Plug Anchor
Manufacturer Location
Made in USA
Material Quality Standards
ASTM E488
Includes Screw
Yes
Flange Style
Flanged
Removable
Removable
Color
Yellow
System of Measurement
Inch
Maximum Ultimate Tension Strength
85 lb
Shear Strength (1/2 in Drywall)
90 lb
Finish
Plain
Maximum Ultimate Shear Strength
125 lb

Description

Wall Anchor, System of Measurement Inch, Anchor Length 2 in, Thread Size #8 to #18, Drive Type Phillips, Flange Style Flanged, Head Type Round, Includes Screw Yes, Screw Size Included #8, Screw Length Included 1 1/4 in, Compatible Screw Size #8, Compatible Screw Length 1 1/4 in, Color Yellow, Finish Plain, Material Plastic, Compatible Material Drywall, Drill Bit Size Not Applicable, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Maximum Ultimate Tension Strength 85 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.