This item is Discontinued.

3M UHMW Film Tape, 1/2In x 36yd., Translucent 1/2-36-5421

UHMW Film Tape, 1/2In x 36yd., Translucent (Discontinued)

  • Mfr # 1/2-36-5421
  • Zoro # G3737264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2-36-5421
Zoro #
G3737264
UPC #
888519019443
Country of Origin
Unknown

Dimensions

Length
36 yd.
Thickness
6.7 mil
Width
1/2"

Details

Item
UHMW Film Tape
Material
Polyethylene
Tensile Strength
30 lb./in.
Performance Temp.
-30 Degrees to 225 Degrees F
Adhesion Strength
26 oz./in.
Color
Translucent

Description

UHMW Film Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.