Faceshield Screen Visor, Gray Visor, Steel Mesh, Anti-Fog, Anti-Scratch Lens, Gray

  • Mfr # 10116558

  • Zoro # G3738366


product price:  $13.69
/ea

Key Features

Color
Gray
Visor Color
Gray
Material
Steel Mesh
Visor Material
Steel Mesh
Lens Coating
Anti-Fog, Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10116558
Zoro #
G3738366
UPC #
641817025826
Country of Origin
United States

Dimensions

Visor Thickness
0.06 in
Visor Height
8 in
Visor Width
17 in

Details

Item
Face Shield Visor
Color
Gray
Visor Color
Gray
Material
Steel Mesh
Visor Material
Steel Mesh
Lens Coating
Anti-Fog, Anti-Scratch
For Use With
Face Shield Frame, Face Shield Headgear
Dielectric Protection
Yes
Standards
ANSI Z87.1-2010 - IAC-03-006-CAL_r4, EN166:2001, EN1731-2006 - CE2247_140827
Features
Made with Durable Mesh
Includes
Instructions
Hazard Risk Category (HRC)
0
Includes No Visor Coatings
No
Compatible with Series
V-Gard(R)
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
No
Application
General Purpose
Compatible with Brand
MSA
Compatible with Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Manufacturer Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Pump Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
For Use with Mfr Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Mfr. Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Mfr. Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268

Description

Face Shield Visor, Application General Purpose, Compatible with Brand MSA, Compatible with Grainger Part Number 12V755, 12V756, 12V757, 12V758, 12V759, 12V760, Compatible with Manufacturer Model Number 10115730, 10115821, 10115822, 10121266, 10121267, 10121268, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Made with Durable Mesh, For Use With Face Shield Frame, Face Shield Headgear, Includes Instructions, Includes Anti-Fog Visor Coating No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.