Zoro Homepage
This item is Discontinued.
3M UHMW Film Tape, 1/2In x 36yd., Translucent 1/2-36-5425

UHMW Film Tape, 1/2In x 36yd., Translucent (Discontinued)

  • Mfr # 1/2-36-5425
  • Zoro # G3738673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2-36-5425
Zoro #
G3738673
UPC #
888519019696
Country of Origin
Unknown

Dimensions

Width
1/2"
Length
36 yd.
Thickness
4.5 mil

Details

Item
UHMW Film Tape
Material
Polyethylene
Color
Translucent
Performance Temp.
-30 Degrees to 225 Degrees F
Tensile Strength
40 lb./in.
Adhesion Strength
30 oz./in.

Description

UHMW Film Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.