Hand Stretch Wrp, Grn, 1000ft.L, 4In W, PK12 (Discontinued)
- Mfr # OXOV48012GR
- Zoro # G3739863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OXOV48012GR
Zoro #
G3739863
UPC #
016203730439
Country of Origin
United States
Dimensions
Width
4"
Length
1000 ft.
Details
Includes
Reusable Dispenser
Item
Hand Stretch Wrap
Color
Green
Gauge
80
Material
Polyethylene
Style
Cast
Gauge - Stretch Wrap
42
Description
Gauge 80, Package Quantity 12
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.