Low Arc Kitchen Faucet, Manual, 8" Mount, 1, 3 and 4 Hole Commercial

  • Mfr # 101LF-HDF

  • Zoro # G3741787


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1,3 and 4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101LF-HDF
Zoro #
G3741787
UPC #
034449660495
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime (Parts)
Spout Length
8-11/16"
Height
6-3/4"
Connection Size
3/8"
Overall Height
7 13/16 in
Max. Installation Surface Thickness
2.5"
Spout Height
7.81"
Overall Width
10 1/2 in
Overall Width (In.)
2
Depth (In.)
9.31
Overall Height (In.)
7.81
For Surface Thickness - Maximum
2 1/2 in
Spout Outlet Height
4 5/16 in
Spout Height - Maximum
7 13/16 in
Overall Depth
8 11/16 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Mounting Hole Diameter - Maximum
2 in
Inlet Connection Size
3/8 in

Details

Number of Holes
1,3 and 4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
ADA Compliance
ADA Compliant
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Spout
Swing
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
Body Material
Brass
Flow Outlet Type - Faucet
Aerated
Connection
3/8"
Faucet Spout Shape
Low Arc
Valve Type
Ceramic Disc
Faucet Type
Kitchen Sink Faucet
Faucet Finish
Chrome
Faucet Handle Type
Lever
Replacement Cartridge
RP50587
Mounting
Deck
Flow Outlet Type
Aerated
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1
Residential / Commercial
Commercial
Power Source
Manual
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Type
Commercial
Ligature Resistant
No
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Spout Reach
8 11/16 in
Faucet Handle Material
Metal
Temperature Control
Adjustable Temperature
Faucet Activation
Manual
Series
Delta Commercial
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Replacement Cartridge Mfr. Model Number
RP50587
Material of Construction
Brass
Flow Rate (GPM)
1.5
Weight
3.36 lb
Application
Commercial
Outlet Type
1.5 VR
Flow Rate - Maximum
1.5 gpm
Legend Style
Color
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Arc
CEC Compliance
CEC Compliant
Flow Type
Spray
Warranty
Lifetime Limited
Pressure - Maximum
60 psi
Number of Mounting Holes
1
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
RP50587
Vandal Resistance
Vandal-Resistant Outlet
For Location
Kitchen
For Water Temperature
Hot/Cold
Spout Style
Swivel
Inlet Connection Type
Compression
Water Supply Type
Hot and Cold Lines

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.