Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410191
Zoro #
G3741823
UPC #
-
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"
Light Bulb Dia.
4-51/64"
Bulb Dia.
4.8 in
Overall Length
5.2 in
Description
LED Floodlight, Dimmable, Lamp Type Reflector, Lamp Shape PAR38, Base Type Medium Screw (E26), 17 Watts, Voltage 120, Standard Halogen Equivalent (Watts) 90, Initial Lumens 1050, Color Temp. 4100K, 75 CRI, Average Life 45,000 hr., Cool Color, Max. Overall Length 5.2 In., Bulb Dia. 4.8 In., Beam Angle 22 Degrees , Lamp Designation 17PAR38/END/F22 4000 DIM 6/1, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.