Zoro Homepage
This item is Discontinued.
Vision Metalizers Indoor Convex Mirror, 48 Dia, Acrylic SRICH4800

Indoor Convex Mirror, 48 Dia, Acrylic (Discontinued)

  • Mfr # SRICH4800
  • Zoro # G3741972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRICH4800
Zoro #
G3741972
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
48"

Details

Item
Indoor Convex Mirror
Viewing Angle
160 Degrees
Mirror Shape
Circular
Includes
Mounting bracket
Material
Acrylic

Description

Indoor Convex Mirror, Mirror Shape Circular, Diameter 48 In., Viewing Angle 160 Degrees , Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.