Cleaner/Degreaser Stain Remover, Jug, 5 gal, Concentrated, Water Based, Non Toxic

  • Mfr # KK05

  • Zoro # G3742471


product price:  $65.55
/ea

Key Features

Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK05
Zoro #
G3742471
UPC #
618818400402
Country of Origin
United States

Dimensions

Size
5 Gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Concentrated
Net Weight
45 lb
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Varies with Usage
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Degreaser Container Type
Jug
Sub-Category
Cleaner/Degreaser
Cleaner Chemical Product Grouping
Degreasers
Standards
EPA Registered, NSF Rated
Includes Chemical
None
Degreaser Item
Cleaner/Degreaser
Cleaner Container Type
Jug
Primary Chemical
None
Degreaser VOC Range
Contains no VOC
Flash Point
Greater than 200 Degrees F
Nonflammable
Yes
VOC Content
0%
Features
and Stain Remover, Cleaner, Degreaser, Interior / Exterior Use
Application
Facility Maintenance
Plastic Safe
Yes
Product Series
Krud Kutter
pH Level
12.4
Base Formula
Water Based
Properties
Biodegradable, Nonflammable, Plastic Safe
pH Value
Alkaline
Biodegradable
Yes
NSF Rating
A1

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 45 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 oz per 1 gal, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, pH Level 12.4, EPA Registered, NSF Rated, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A1, Product Series Krud Kutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.