This item is Discontinued.

Blackhawk By Proto Screwdriver #1 Round ST-PH1-SH

Screwdriver #1 Round (Discontinued)

  • Mfr # ST-PH1-SH
  • Zoro # G3742697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-PH1-SH
Zoro #
G3742697
UPC #
-
Country of Origin
France

Dimensions

Tip Size
#1
Shank Length
1-1/4"
Overall Length
2-3/4"

Details

Item
Screwdriver
Tip Style Group
Crosspoint, Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic
Finish
Chrome
Tip Style
Phillips
Shank Shape
Round
Shank Material
Alloy Tool Steel
Features
Grit Blasted Tip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Screwdriver, Tip Size #1, Phillips, Overall Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.