Two-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Blue

  • Mfr # 256-30695-252

  • Zoro # G3743537


product price:  $3.49
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256-30695-252
Zoro #
G3743537
UPC #
786210060088
Country of Origin
Mexico

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.80 in
Width
0.43"
Cable Size
6 AWG
Barrel Length
Short
Length
2.38"
Length (Straight Wireway)
2.5 in
Overall Length
2.38 in
Overall Width
0.43 in
Barrel Outside Diameter
0.3 in
For Stranded Copper Wire Size - Maximum
6 AWG
Hole Size
0.25 in
Tongue Length
1.63 in
AWG size
6

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
24
Color Code
Blue
Standards
CSA Certified, UL E9809
Construction
Wrought Copper
Peep Hole
Yes
Connector Type
Standard Barrel
Plate Material
Electro Tin
Hole Center to Center
1 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.239 in
Tongue Style
Standard
For Wire Type
Stranded
Contact Finish
Tin
Maximum Voltage
35 kV AC
Termination Style
Crimp
G (inches)
1
Barrel Shape
Standard
E (inches)
0.313
Bolt Hole Spacing
1
A (inches)
2.5
B (inches)
1.813
D (inches)
0.063
Marking
Standard
Die Color
Blue
Hole Shape
Round
Voltage Rating
600V to 35KV
F (inches)
0.375
C (inches)
0.594
Number of Studs
2
Finish
Tin-Plated
Surface protection
Tinned
Number of mounting holes
2
Insulated
No
Connecting angle
180° (horizontal)
Insulation
None
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.8 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL E9809, Number of Holes 2, Barrel Outside Diameter 0.3 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.