Zoro Homepage
This item is Discontinued.
Current Incandescent Light Bulb, A19, 67/60W 75A/67WM-130V

Incandescent Light Bulb, A19, 67/60W (Discontinued)

  • Mfr # 75A/67WM-130V
  • Zoro # G3750634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75A/67WM-130V
Zoro #
G3750634
UPC #
043168907491
Country of Origin
United States

Dimensions

Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-7/16"
Max Overall Bulb Length
4-7/16"
Overall Length
4 7/16 in
Bulb Dia.
2 3/8 in

Details

Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Watts
67/60
Lumens
1000/755
Lighting Technology
Incandescent
Voltage
130/120
Bulb Color Temp.
2800K
Bulb Finish
Frosted
Item
Incandescent Lamp
Average Bulb Life
1000/2600 hr.
Bulb Designation
75A/67WM-130V
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Technology
Incandescent
Color Temperature
2800 K

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Bulb Finish Frosted, Color Temperature 2800 K, Lumens 1000/755, Shatter-Resistant No, Voltage 130/120, Watts 67/60, Overall Length 4 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.