This item is Discontinued.

Current Incandescent Light Bulb, A19,100W 100A/W/LL

Incandescent Light Bulb, A19,100W (Discontinued)

  • Mfr # 100A/W/LL
  • Zoro # G3751781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100A/W/LL
Zoro #
G3751781
UPC #
-
Country of Origin
Multiple

Dimensions

Light Bulb Dia.
2-3/8"
Max Overall Bulb Length
4-7/16"
Max. Overall Bulb Length
4-7/16"
Overall Length
4 7/16 in
Bulb Dia.
2 3/8 in

Details

Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Watts
100
Lumens
1600
Lighting Technology
Incandescent
Voltage
120
Bulb Color Temp.
2800K
Dimmable
Yes
Average Bulb Life
1125 hr.
Standards
Meets 2012 Lighting Legislation Energy
Bulb Finish
Soft White
Bulb Technology
Incandescent
Shatter-Resistant
No
Rough Service
No
Bulb Primary Application
General Purpose
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Item
Incandescent Lamp
Bulb Designation
100A/W/LL-2PK
Color Temperature
2800 K

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Bulb Finish Soft White, Color Temperature 2800 K, Lumens 1600, Shatter-Resistant No, Voltage 120, Watts 100, Dimmable Yes, Three-Way No, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 7/16 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.