Electrical Box, 30.3 cu in, Square Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 232RAC

  • Zoro # G3751942


product price:  $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232RAC
Zoro #
G3751942
UPC #
050169602324
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in, 3/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
Combination screw heads allow quick installation; Welded construction; Eight 1/2 in. knockouts and four TKO knockouts; UL Listed; 30.3 cu. in. capacity; Acceptable in 2-hour fire rated walls
Fire Resistance
Yes
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Conduit

Description

Box,4 SQ,Welded,2-1/8 Dp,1/2-3/4 Tko

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.