This item is Discontinued.

Current Incandescent Light Bulb, A19,100W 100A-120V

Incandescent Light Bulb, A19,100W (Discontinued)

  • Mfr # 100A-120V
  • Zoro # G3752901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100A-120V
Zoro #
G3752901
UPC #
-
Country of Origin
Multiple

Dimensions

Max Overall Bulb Length
4-7/16"
Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-7/16"
Bulb Dia.
2 3/8 in
Overall Length
4 7/16 in

Details

Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Watts
100
Lumens
1190
Lighting Technology
Incandescent
Voltage
120
Bulb Color Temp.
1330K
Dimmable
No
Average Bulb Life
750 hr.
Standards
Meets 2012 Lighting Legislation Energy
Bulb Finish
Frosted
Item
Incandescent Lamp
Shatter-Resistant
No
Bulb Designation
100A
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
Bulb Primary Application
General Purpose
Bulb Technology
Incandescent
Three-Way
No
Color Tuning
No

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Bulb Finish Frosted, Lumens 1190, Shatter-Resistant No, Voltage 120, Watts 100, Dimmable No, Three-Way No, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 7/16 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.